Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 1-1/8", Red
Mfr # FIA1.13RD
Zoro # G0292551
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1 1/8"
- Shop Spool 25'
- Lbs / 100' 35.04
- Wall Thickness Max .115"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA1.13RD
- Zoro # G0292551
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/8" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 1-1/8",Red |
Shop Spool | 25' |
Lbs / 100' | 35.04 |
Wall Thickness Max | .115" |
Bulk Spool | 50' |
Description
Fireflex AERO Grade SIL/Glass 1-1/8 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Foot Switch Guard, Steel, Alert Orange (522-D28)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T36HC)
- EATON Cutler-Hammer Mushroom Head, 30mm, Yellow, Metal (10250TJ64)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.25BK500)
- TECHFLEX Sleeving, 3.000 In., 5 ft. L, Red (FIN3.00RD5)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-25)
- Techflex Cable Sleeves