Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 1-1/4", Red
Mfr # FIA1.25RD
Zoro # G0292673
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1 1/4"
- Bulk Spool 50'
- Shop Spool 25'
- Lbs / 100' 36.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA1.25RD
- Zoro # G0292673
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/4" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 1-1/4",Red |
Bulk Spool | 50' |
Shop Spool | 25' |
Lbs / 100' | 36.96 |
Wall Thickness Max | .115" |
Description
Fireflex AERO Grade SIL/Glass 1-1/4 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 5 Pin, 15A (8501NR41)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040CR)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x60 (A6660T1T)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15ITR)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black, Wall Thickness: 0.025 in (F6N1.00BK50)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 50ft- Taupe (BS-WI-050-50-TP)
- Techflex Cable Sleeves