Shop All Cable Sleeves
Techflex
Fireflex AERO Grade SIL/Glass 1-1/2", Red
Mfr # FIA1.50RD
Zoro # G0292691
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1 1/2"
- Shop Spool 25'
- Lbs / 100' 48
- Wall Thickness Max .115"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIA1.50RD
- Zoro # G0292691
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/2" |
Details
Color | Red |
Item | Fireflex AERO Grade SIL/Glass 1-1/2",Red |
Shop Spool | 25' |
Lbs / 100' | 48 |
Wall Thickness Max | .115" |
Bulk Spool | 50' |
Description
Fireflex AERO Grade SIL/Glass 1-1/2 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 20A 120 277V Dec Sp Sw Black (5621-2E)
- INTERSTATE PNEUMATICS 0.900 Inch ID x 0.875 Inch Long Ferrules, PK 12 (F5029A-12)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311SW)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (CCP1.25BK)
- TECHFLEX Sleeving, 4.500 In., 25 ft., Black (DWN4.50BK25)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- Techflex Cable Sleeves