Shop All Temperature Controllers
Techflex
Fiberglass Tape, Aluminum, 4"
Mfr # TST4.00SV
Zoro # G8063706
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulk Spool 108'
- Wall Thickness Max .0068"
- Color Silver
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # TST4.00SV
- Zoro # G8063706
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
Size | 4" |
Details
Bulk Spool | 108' |
Wall Thickness Max | .0068" |
Color | Silver |
Description
Fiberglass Tape,Aluminum,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 3 316L SS #7 (14WMPS-3-316L-7)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JBH1D)
- LEVITON Connector Non-Polar 15A (115CR-000)
- TECHFLEX Fiberglass Sleeving, Coated, 3/8", Black (FGL0.38BK25)
- TECHFLEX Fiberglass Sleeving, Coated, 1/2", Black (FGL0.50BK25)
- TECHFLEX Fiberglass Tape, Aluminum, 1-1/2" (TST1.50SV)
- TECHFLEX Fiberglass Sleeve, Uncoated, 1.5" Natural (FHH1.50NT)
- PRECISIONAIRE FLTR 20""X30'X1"" (HH20130)
- OMEGA 90-240V-AC TEMPERATURE CONTROLLER (CNI16D33)
- HONEYWELL T775A2009 24/120/240V Electronic (T775A2009)
- Techflex Temperature Controllers