Shop All Temperature Controllers
Techflex
Fiberglass Sleeve, Uncoated, 1.5" Natural
Mfr # FHH1.50NT
Zoro # G8065036
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2"
- Expansion Max 2 1/8"
- Wall Thickness Max .035"
- Expansion Min 1 1/8"
- Bulk Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # FHH1.50NT
- Zoro # G8065036
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
Size | 1 1/2" |
Details
Item | Fiberglass Sleeve,Uncoated,1.5" Natural |
Expansion Max | 2 1/8" |
Wall Thickness Max | .035" |
Expansion Min | 1 1/8" |
Bulk Spool | 50' |
Shop Spool | 25' |
Color | Natural |
Description
Fiberglass Sleeve,Uncoated,1.5 In. Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12363008)
- SURE-SEAL SS-3 CLIP YELLOW (029-0262-000)
- DECORA Decor Cmbo Swtch Wh (01754-0WS)
- IDEAL Closed-End Crimp Connector, PK1000 (30-148)
- TECHFLEX Fiberglass Tape, Aluminum, 1-1/2" (TST1.50SV)
- WATLOW 100-240V-Ac Temperature Controller (93BB-1FD0-00RG)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Din Temp Controll (4B-53-LV)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, TEC03002 (TEC03002)
- HONEYWELL T775B2024 Electronic Temperature (T775B2024)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC03002)
- Techflex Programmable Logic Controls (PLC)