Shop All Temperature Controllers
Techflex
Fiberglass Sleeve, Uncoated, 1.25", Natural
Mfr # FHH1.25NT
Zoro # G8064896
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expansion Max 1 3/4"
- Size 1 1/4"
- Wall Thickness Max .035"
- Expansion Min 1"
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FHH1.25NT
- Zoro # G8064896
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
Size | 1 1/4" |
Details
Expansion Max | 1 3/4" |
Wall Thickness Max | .035" |
Expansion Min | 1" |
Color | Natural |
Bulk Spool | 50' |
Shop Spool | 25' |
Description
Fiberglass Sleeve,Uncoated,1.25",Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS246)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70QS200-4K)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- TECHFLEX Fiberglass Sleeve, Uncoated, 1.5" Natural (FHH1.50NT)
- TECHFLEX Fiberglass Tape, Aluminum, 1-1/2" (TST1.50SV)
- TECHFLEX Fiberglass Sleeving, Coated, 1/2", Black (FGL0.50BK25)
- TECHFLEX Fiberglass Sleeving, Coated, 3/8", Black (FGL0.38BK25)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- HONEYWELL Kf11S-11/2A Clear Plastic Sump (KF11S-11/2)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20030)
- Techflex Programmable Logic Controls (PLC)