Shop All Temperature Controllers
Techflex
Fiberglass Sleeve, Uncoated, 1", Natural
Mfr # FHH1.00NT
Zoro # G8064981
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expansion Min 7/8"
- Size 1"
- Wall Thickness Max .032"
- Bulk Spool 50'
- Expansion Max 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FHH1.00NT
- Zoro # G8064981
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
Size | 1" |
Details
Expansion Min | 7/8" |
Wall Thickness Max | .032" |
Bulk Spool | 50' |
Expansion Max | 1 3/8" |
Shop Spool | 25' |
Color | Natural |
Description
Fiberglass Sleeve,Uncoated,1",Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76BK)
- WIEGMANN Padlock Kit, NOVAL Accessory, Carbon Steel (N41214TWPL)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- TECHFLEX Fiberglass Tape, Aluminum, 1-1/2" (TST1.50SV)
- TECHFLEX Fiberglass Sleeve, Uncoated, 1.5" Natural (FHH1.50NT)
- TECHFLEX Fiberglass Sleeving, Coated, 3/8", Black (FGL0.38BK25)
- TECHFLEX Fiberglass Sleeving, Coated, 1/2", Black (FGL0.50BK25)
- HONEYWELL Vp513B1053 Pneumatic Radiator (VP513B1053)
- HONEYWELL Rc840T-120 Eywell/Aube (RC840T-120)
- ICM CONTROLS 288 Furnace Control Module (ICM288)
- Techflex Temperature Controllers