Shop All Corrugated Tubing & Fittings
Techflex
Fiberglass Convo Tube, Aluminum, 7/8"
Mfr # TCN0.88SV
Zoro # G8062811
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Size 7/8"
- Box A Put Ups 25
- Bulk Spool 100
- Wall Thickness Max .045"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # TCN0.88SV
- Zoro # G8062811
- Country of Origin Mexico
- Category Corrugated Tubing & Fittings
Dimensions
Size | 7/8" |
Details
Color | Silver |
Box A Put Ups | 25 |
Bulk Spool | 100 |
Wall Thickness Max | .045" |
Box B Put Ups | 12 |
Shop Spool | 40 |
Description
Fiberglass Convo Tube,Aluminum,7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN MARINE-RATED 200A AMP 48V-DC MINIATURE CIRCUIT BREAKER (187200P-03-1)
- DISCO Micro Blade Fuses 7.5 Amp Brwn 2 Blade Type PK5 (14278PK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27X)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52K)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Green (WL904-SP100-PURPLE)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 10 ft (PAREB-48F-10)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 5/8" Inside Diameter - Black - 750' Length (FRPPWL.625-BSP)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 3,200' Length - Black (WL910BSP)
- Techflex Corrugated Tubing & Fittings