Shop All Corrugated Tubing & Fittings
Techflex
Fiberglass Convo Tube, Aluminum, 3/4"
Mfr # TCN0.75SV
Zoro # G8062741
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulk Spool 125
- Wall Thickness Max .045"
- Box B Put Ups 15
- Size 3/4"
- Shop Spool 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # TCN0.75SV
- Zoro # G8062741
- Country of Origin Mexico
- Category Corrugated Tubing & Fittings
Dimensions
Size | 3/4" |
Details
Bulk Spool | 125 |
Wall Thickness Max | .045" |
Box B Put Ups | 15 |
Shop Spool | 50 |
Color | Silver |
Box A Put Ups | 30 |
Description
Fiberglass Convo Tube,Aluminum,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- MERSEN CC Class, ATMR Series, Fast-Acting, 30A, 600V AC, Non-Indicating (ATMR30)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D2U6, Size LC1D09, 12, 18 (TE01240)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 100 ft (16Y245)
- KABLE KONTROL Kable Kontrol® Non Split Corrugated Loom Tubing - 1" Inside Diameter - 250' Length - Black Polyethylene (NSWL1.00-250)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- Black (WL-ED-PE-100-100-BK)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 25 ft (16Y250)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 25 ft (16Y265)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Purple (WL901-10-PURPLE)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 50' Length - Black (WL916)
- Techflex Corrugated Tubing & Fittings