Shop All Corrugated Tubing & Fittings
Techflex
Fiberglass Convo Tube, Aluminum, 1-1/4"
Mfr # TCN1.25SV
Zoro # G8062796
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulk Spool 63
- Shop Spool 20
- Box A Put Ups 10
- Box B Put Ups 6
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # TCN1.25SV
- Zoro # G8062796
- Country of Origin Mexico
- Category Corrugated Tubing & Fittings
Dimensions
Size | 1 1/4" |
Details
Bulk Spool | 63 |
Shop Spool | 20 |
Box A Put Ups | 10 |
Box B Put Ups | 6 |
Color | Silver |
Wall Thickness Max | .045" |
Description
Fiberglass Convo Tube,Aluminum,1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Packing Fiber, 4 Oz (PF-4)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- TRITON PRODUCTS 11" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- White (WL-ED-PE-200-10-WT)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/8” Diameter – 100' Feet Long – Black (NWL921)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 100 ft (16Y248)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/4” Diameter – 100' Feet Long – Black (NWL920)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 3/8" Inside Diameter - Black - 1800' Length (FRPPWL.380-BSP)
- ANCOR Self-Extinguishing Split Loom 3/8" x 10.39 (453382)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Red (WL903-10-RED)
- Techflex Corrugated Tubing & Fittings