Shop All Heat Shrink Tubing
Techflex
Fabric Shrink Tubing, 2:1, .79", Black, 10ft
Mfr # H2F0.79BK10
Zoro # G8064141
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # H2F0.79BK10
- Zoro # G8064141
- Country of Origin Japan
- Category Heat Shrink Tubing
Details
Item | Fabric Shrink Tubing,2:1,.79",Black,10ft |
Description
Fabric Shrink Tubing,2:1,.79 In.,Black,10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Fixed Current Sensor (RIBHX24BF)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH250B)
- INTERMATIC Timer, Digital, 120V, 12A, Wall Switch (EJ600)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Purple, 110PK (HSK2-PP-K)
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft (H2N0.13BK)
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 1/2in Dia., 25', Black (H3N0.50BK-25)
- TECHFLEX Fabric Shrink Tubing, 2:1, .48", Black, 12ft (H2F0.48BK12)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- TECHFLEX Shrink Tubing, 1.968in ID, Black, 100ft (H2N2.00BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Red (HS359-S100-Red)
- Techflex Heat Shrink Tubing