Shop All Heat Shrink Tubing
Techflex
Fabric Shrink Tubing, 2:1, .48", Black, 12ft
Mfr # H2F0.48BK12
Zoro # G8064099
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # H2F0.48BK12
- Zoro # G8064099
- Country of Origin Japan
- Category Heat Shrink Tubing
Details
Item | Fabric Shrink Tubing,2:1,.48",Black,12ft |
Description
Fabric Shrink Tubing,2:1,.48 In.,Black,12ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 49921 0.75 in. EMT 1 Hole Strap (3181088)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (1EJC6)
- QUINCY LAB Indicator Light, Amber, 125V (101-2201)
- TECHFLEX Shrink Tubing, 0.511in ID, Black, 200ft (H2N0.50BK)
- TECHFLEX Shrink Tubing, 0.354in ID, Black, 200ft (H2N0.38BK)
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft (H2N0.13BK)
- TECHFLEX Shrink Tubing, 0.236in ID, Black, 200ft (H2N0.25BK)
- TECHFLEX Shrink Tubing, 1.968in ID, Black, 100ft (H2N2.00BK)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Orange, 110PK (HSK2-OR-K)
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 100 Pack (61171)
- Techflex Heat Shrink Tubing