Shop All Heat Shrink Tubing
Techflex
Fabric Shrink Tubing, 2:1, 2.75", Black, 4ft
Mfr # H2F2.75BK4
Zoro # G8064281
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # H2F2.75BK4
- Zoro # G8064281
- Country of Origin Japan
- Category Heat Shrink Tubing
Details
Item | Fabric Shrink Tubing,2:1,2.75",Black,4ft |
Description
Fabric Shrink Tubing,2:1,2.75 In.,Black,4ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 12 in W, 6 in D, NEMA 1, Hinged (A20N126)
- GARDNER BENDER Split Flx Tubing, Raceway, 1/2" x 7 ft., Bk (FLX-5007T)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292301)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (591)
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft (H2N0.13BK)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Orange, 110PK (HSK2-OR-K)
- TECHFLEX Shrink Tubing, 0.236in ID, Black, 200ft (H2N0.25BK)
- TECHFLEX Shrink Tubing, 0.354in ID, Black, 200ft (H2N0.38BK)
- TECHFLEX Fabric Shrink Tubing, 2:1, .48", Black, 12ft (H2F0.48BK12)
- TECHFLEX Shrink Tubing, 1.968in ID, Black, 100ft (H2N2.00BK)
- AFTERMARKET JAndN Electrical Products Heat Shrink Tubing (606-48019-5-JN)
- Techflex Heat Shrink Tubing