Shop All Heat Shrink Tubing
Techflex
Fabric Shrink Tubing, 2:1, 2.36", Black, 6ft
Mfr # H2F2.36BK6
Zoro # G8064239
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # H2F2.36BK6
- Zoro # G8064239
- UPC # 00738854523825
- Country of Origin Japan
- Category Heat Shrink Tubing
Description
Fabric Shrink Tubing,2:1,2.36",Black,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- NATIONAL HARDWARE FLEXIBLE HANGER ZN 2PK (N168-815)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/4" x 100ft- Black (F6-075-100-BK)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 30A, 600V AC, Non-Indicating (DFJ-30)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Purple, 110PK (HSK2-PP-K)
- TECHFLEX Fabric Shrink Tubing, 2:1, .48", Black, 12ft (H2F0.48BK12)
- TECHFLEX Shrink Tubing, 1.968in ID, Black, 100ft (H2N2.00BK)
- TECHFLEX Shrink Tubing, 1.574in ID, Black, 100ft (H2N1.50BK)
- TECHFLEX Techflex F6 Woven Split Wrappable Sleeve 1in Dia., 50', Black (F6W1.00BK-50)
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 1/2in Dia., 25', Black (H3N0.50BK-25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Orange (HS357-S50-ORANGE)
- Techflex Heat Shrink Tubing