Shop All Heat Shrink Tubing
Techflex
Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft
Mfr # H2F1.97BK6
Zoro # G8064257
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # H2F1.97BK6
- Zoro # G8064257
- UPC # 00738854523818
- Country of Origin Japan
- Category Heat Shrink Tubing
Description
Fabric Shrink Tubing,2:1,1.97",Black,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- LEVITON 30A Locking Plug 3P 3W 125/250V Bk/Wt (3331-C)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140CP)
- TECHFLEX Shrink Tubing, 0.236in ID, Black, 200ft (H2N0.25BK)
- TECHFLEX Fabric Shrink Tubing, 2:1, .48", Black, 12ft (H2F0.48BK12)
- TECHFLEX Shrink Tubing, 0.511in ID, Black, 200ft (H2N0.50BK)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Orange, 110PK (HSK2-OR-K)
- TECHFLEX Shrink Tubing, 1.968in ID, Black, 100ft (H2N2.00BK)
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 1/2in Dia., 25', Black (H3N0.50BK-25)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 0.625 Dia X 250 FT [Each] (TVGWH.625X250FT)
- Techflex Heat Shrink Tubing