Shop All Heat Shrink Tubing
Techflex
Fabric Shrink Tubing, 2:1, 1.58", Black, 6ft
Mfr # H2F1.58BK6
Zoro # G8064248
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # H2F1.58BK6
- Zoro # G8064248
- Country of Origin Japan
- Category Heat Shrink Tubing
Details
Item | Fabric Shrink Tubing,2:1,1.58",Black,6ft |
Description
Fabric Shrink Tubing,2:1,1.58 In.,Black,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 63 to 80A, Class 10, Bimetllc (6ECA2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 20A, 250V AC, Non-Indicating (LPN-RK-20SP)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14CUC32AH)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Orange, 110PK (HSK2-OR-K)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.18", Black, 8ft (H2F1.18BK8)
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 3/8in Dia., 25', Black (H3N0.38BK-25)
- TECHFLEX Fabric Shrink Tubing, 2:1, .48", Black, 12ft (H2F0.48BK12)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft (H2N0.13BK)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- Techflex Heat Shrink Tubing