Shop All Heat Shrink Tubing
Techflex
Fabric Shrink Tubing, 2:1, 1.18", Black, 8ft
Mfr # H2F1.18BK8
Zoro # G8064205
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # H2F1.18BK8
- Zoro # G8064205
- UPC # 00738854041183
- Country of Origin Japan
- Category Heat Shrink Tubing
Description
Fabric Shrink Tubing,2:1,1.18",Black,8ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, White (ATP1600WRP)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070T500D20)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10-EXT2)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HNF364)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Black, 110PK (HSK2-BK-K)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 1/2in Dia., 25', Black (H3N0.50BK-25)
- TECHFLEX Fabric Shrink Tubing, 2:1, .48", Black, 12ft (H2F0.48BK12)
- TECHFLEX Shrink Tubing, 1.574in ID, Black, 100ft (H2N1.50BK)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Purple, 110PK (HSK2-PP-K)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - White (HS363-S100-WHITE)
- Techflex Heat Shrink Tubing