Shop All Cable Sleeves
Techflex
F6 Woven Wrap, 3/4", Black, 10' L
Mfr # F6W0.75BK10
Zoro # G8064397
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Color Black
- Wall Thickness 0.03 in
- For Use With Cables, Wires
- Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6W0.75BK10
- Zoro # G8064397
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Inside Diameter | 3/4 in |
For Minimum Bundle Diameter | 0.5 in |
For Maximum Bundle Diameter | 0.75 in |
Details
Material of Construction | Fiberglass |
Color | Black |
Wall Thickness | 0.03 in |
Item | Cable Sleeving |
For Use With | Cables, Wires |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
Properties | Abrasion Resistant |
Max. Operating Temperature | 257 Degrees F |
Sleeve Construction | Braided |
Closure Type | Self Wrap |
Min. Operating Temperature | -94 Degrees F |
Description
Cable Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 257 Degrees F, Inside Diameter 3/4 in, Wall Thickness 0.03 in, Color Black, Length 10 ft, Closure Type Self Wrap, For Use With Cables, Wires, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 0.75 in, For Minimum Bundle Diameter 0.5 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5504-3PK)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (HA4825)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50HP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T12HC)
- TECHFLEX Woven Wrap, F6, 3/4", Black, 50' L (F6W0.75BK)
- TECHFLEX SleevIng, 1.250 In., 4 ft. L, Silver (T6F1.25SV)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black (HFN2.00BK100)
- TECHFLEX Braided Sleeving, 0.5000 In., 10 ft., Black (NHN0.50BK10)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 100ft- Black (BS-XO-0125-BK-100)
- Techflex Cable Sleeves