Shop All Cable Sleeves
Techflex
F6 Woven Wrap, 3/16", Black
Mfr # F6W0.19BK10
Zoro # G8064476
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Length 10 ft
- Color Black
- Wall Thickness 0.03 in
- For Use With Cables, Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6W0.19BK10
- Zoro # G8064476
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
For Minimum Bundle Diameter | 0.125 in |
For Maximum Bundle Diameter | 0.188 in |
Inside Diameter | 3/16 in |
Details
Material of Construction | Fiberglass |
Color | Black |
Wall Thickness | 0.03 in |
Item | Cable Sleeving |
For Use With | Cables, Wires |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
Properties | Abrasion Resistant |
Max. Operating Temperature | 257 Degrees F |
Closure Type | Self Wrap |
Min. Operating Temperature | -94 Degrees F |
Sleeve Construction | Braided |
Description
Cable Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 257 Degrees F, Inside Diameter 3/16 in, Wall Thickness 0.03 in, Color Black, Length 10 ft, Closure Type Self Wrap, For Use With Cables, Wires, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 0.188 in, For Minimum Bundle Diameter 0.125 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 175A, 600V AC, Indicating (TRS175RID)
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- CAMPBELL CHAIN & FITTINGS Snap Tie Swvleye 5" Blk (T7601801)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Natural (HFN2.00NT25)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 25ft - Black (BS-XO-175-25BP-BK)
- Techflex Cable Sleeves