Shop All Cable Sleeves
Techflex
F6 Woven Wrap, 1/2", Black
Mfr # F6W0.50BK10
Zoro # G8064406
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Color Black
- Wall Thickness 0.03 in
- For Use With Cables, Wires
- Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6W0.50BK10
- Zoro # G8064406
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
For Minimum Bundle Diameter | 0.313 in |
Inside Diameter | 1/2 in |
For Maximum Bundle Diameter | 0.5 in |
Details
Material of Construction | Fiberglass |
Color | Black |
Wall Thickness | 0.03 in |
For Use With | Cables, Wires |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
Item | Cable Sleeving |
Properties | Abrasion Resistant |
Sleeve Construction | Braided |
Max. Operating Temperature | 257 Degrees F |
Closure Type | Self Wrap |
Min. Operating Temperature | -94 Degrees F |
Description
Cable Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/2 in, Wall Thickness 0.03 in, Color Black, Length 10 ft, Closure Type Self Wrap, For Use With Cables, Wires, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 0.5 in, For Minimum Bundle Diameter 0.313 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Beveled Glass Mirror Outlet Wall Plate (9MC108)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: No (3RT20361AK60)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Yellow, PVC Insulation (76502.18.05)
- TECHFLEX Woven Wrap, F6, 1/2", Black (F6W0.50BK)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Red (WL-SW-050-50-RD)
- Techflex Cable Sleeves