Shop All Cable Sleeves
Techflex
F6 Woven Wrap, 1", Black, 10 ft.
Mfr # F6W1.00BK10
Zoro # G8064415
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Color Black
- Wall Thickness 0.03 in
- For Use With Cables, Wires
- Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # F6W1.00BK10
- Zoro # G8064415
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
For Minimum Bundle Diameter | 0.75 in |
Inside Diameter | 1 in |
For Maximum Bundle Diameter | 1 in |
Details
Material of Construction | Fiberglass |
Color | Black |
Wall Thickness | 0.03 in |
Item | Cable Sleeving |
For Use With | Cables, Wires |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
Max. Operating Temperature | 257 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Sleeve Construction | Braided |
Properties | Abrasion Resistant |
Closure Type | Self Wrap |
Description
Cable Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 in, Wall Thickness 0.03 in, Color Black, Length 10 ft, Closure Type Self Wrap, For Use With Cables, Wires, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 1 in, For Minimum Bundle Diameter 0.75 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD4)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS2F1)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- POLARIS Insulated Multitap Connector, 2.13 In. L, Width: 2.31 in (IT-250B)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/2" (FIA1.50RD4)
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin B Black (LT1-S3-FB-BK)
- TECHFLEX Woven Wrap, F6, 1/2", Black (F6W0.50BK)
- TECHFLEX Sleeving, 1 1/2 In Expandable, 50 Ft (PTN1.50BK50)
- TECHFLEX Sleeving, 0.042 In., 4 ft. L, Silver (T6F0.38SV)
- TECHFLEX Tinned Copper, Tubular Braid, 1-3/8" (MBN1.38SV)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- Techflex Cable Sleeves