Shop All Cable Sleeves
Techflex F6
Techflex® Flexo F6 Wrap Around Braided Sleeving - 1" - 50' Box - Clear White
Mfr # F6N1.00-50-CLEAR WHITE
Zoro # G304201476
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 50'
- Color Clear White
- Wall Thickness 0.038"
- Wire and Cable Sleeving Inside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex F6
- MFR # F6N1.00-50-CLEAR WHITE
- Zoro # G304201476
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50' |
Wire and Cable Sleeving Inside Dia. | 1" |
Details
Material of Construction | Polyethylene |
Color | Clear White |
Wall Thickness | 0.038" |
Temp. Range | 94 Degrees F/-70 Degrees C to 257 Degrees F/125 Degrees C |
Item | Wrap Around Braided Cable Sleeving |
Description
Techflex F6 Wrap Around Braided Cable Sleeving is the ideal solution to protect wires, cables, wire harnesses where ease of installation is paramount. Made from halogen-free polyethylene terephthalate, this self-closing braided wire wrap is a high quality and easy to install necessity. With a self-closing 25% overlap, simply insert your wires and let the cable sleeve close in on itself, no clamps or zip ties required. This wrap around sleeving allows for easy access and installation while protecting your cables and wires as it is abrasion, chemical, and solvent resistant. RoHS, UL, and CSA complaint, these braided wire sleeves are popularly used in automotive, manufacturing, homes, and offices, amongst many others. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this self-closing braided wire wrap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (5266-CY)
- W BOX 825VA/480W/12 OUTLET/AVR (0E-825V12VRD)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- ECLIPSE Pocket Toner, For Twisted Pair, Coax (MT-7029)
- TECHFLEX F6 Techflex® Flexo F6 Wrap Around Braided Sleeving - 1-1/2" - 75 Box - Platinum Gray (F6N1.50-75-PLATINUM GRAY)
- TECHFLEX F6 Techflex® Flexo F6 Wrap Around Braided Sleeving - 1/2" - 150' Box - Orange (F6N0.50-150-ORANGE)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Black (BS-XO-025-25BP-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Purple (BS-XO-075-25BP-PL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 5/8" x 25ft- Black (BS-XO-0625-25BP-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 10ft- Black (BS-J-SCW-100-10-BK)
- Techflex F6 Cable Sleeves