Shop All Cable Sleeves
Techflex F6
Techflex® Flexo F6 Wrap Around Braided Sleeving - 1" - 400' Box - Platinum Gray
Mfr # F6N1.00-400-PLATINUM GRAY
Zoro # G704201601
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 400'
- Color Platinum Gray
- Wall Thickness 0.038"
- Wire and Cable Sleeving Inside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex F6
- MFR # F6N1.00-400-PLATINUM GRAY
- Zoro # G704201601
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 400' |
Wire and Cable Sleeving Inside Dia. | 1" |
Details
Material of Construction | Polyethylene |
Color | Platinum Gray |
Wall Thickness | 0.038" |
Temp. Range | 94 Degrees F/-70 Degrees C to 257 Degrees F/125 Degrees C |
Item | Wrap Around Braided Cable Sleeving |
Description
Techflex F6 Wrap Around Braided Cable Sleeving is the ideal solution to protect wires, cables, wire harnesses where ease of installation is paramount. Made from halogen-free polyethylene terephthalate, this self-closing braided wire wrap is a high quality and easy to install necessity. With a self-closing 25% overlap, simply insert your wires and let the cable sleeve close in on itself, no clamps or zip ties required. This wrap around sleeving allows for easy access and installation while protecting your cables and wires as it is abrasion, chemical, and solvent resistant. RoHS, UL, and CSA complaint, these braided wire sleeves are popularly used in automotive, manufacturing, homes, and offices, amongst many others. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this self-closing braided wire wrap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell Snap-Fit, Keystone, Blank, Office White, 10 Pack (SFB10)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-12D)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (C68)
- TECHFLEX F6 Techflex® Flexo F6 Wrap Around Braided Sleeving - 1/2" - 150' Box - Orange (F6N0.50-150-ORANGE)
- TECHFLEX F6 Techflex® Flexo F6 Wrap Around Braided Sleeving - 1-1/2" - 75 Box - Platinum Gray (F6N1.50-75-PLATINUM GRAY)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 25ft- White (BS-J-SCW-0125-25-WT)
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- PANDUIT Corr. Loom Tubing Slit, 1.5038.1Mm) X (CLT150F-X4F)
- TECHFLEX Insultherm Tru-Fit Fiberglass #0 Black (FGLG.00BK)
- Techflex F6 Cable Sleeves