Shop All Cable Sleeves
Techflex
F6 Heavy Duty 5/8", Black Nylon Sleeving
Mfr # F6H0.63BK
Zoro # G0293498
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5/8"
- Wall Thickness Max .062"
- Box B Put Ups 50'
- Box A Put Ups 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6H0.63BK
- Zoro # G0293498
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 5/8" |
Details
Color | Black |
Item | F6 Heavy Duty 5/8",Black Nylon Sleeving |
Wall Thickness Max | .062" |
Box B Put Ups | 50' |
Box A Put Ups | 100' |
Bulk Spool | 500' |
Description
F6 Heavy Duty 5/8 In.,Black Nylon Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP3I-X0)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- NVENT CADDY Cable Flange Clip, Spring Steel (6M24)
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- TECHFLEX Thermashield Tube, 1/2", Silver (TTN0.50SV10)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass #10 Black (FGLG.10BK)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- Techflex Cable Sleeves