Shop All Cable Sleeves
Techflex
F6 Heavy Duty 3/8", Black Nylon Sleeving
Mfr # F6H0.38BK
Zoro # G0293443
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3/8"
- Bulk Spool 1200'
- Box B Put Ups 75'
- Wall Thickness Max .057"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6H0.38BK
- Zoro # G0293443
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 3/8" |
Details
Color | Black |
Item | F6 Heavy Duty 3/8",Black Nylon Sleeving |
Bulk Spool | 1200' |
Box B Put Ups | 75' |
Wall Thickness Max | .057" |
Box A Put Ups | 150' |
Description
F6 Heavy Duty 3/8 In.,Black Nylon Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS Low Voltage Switch (LVSM1NPWH)
- EATON B-LINE Wire Rope, 3/16 In Rope Diameter, 250Ft (BKW188)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 208/120V AC, A Curve (QOB330GFI)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11587301)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- HELI-TUBE 1/8 In. OD X 25FT Black Nylon Spiral Wrap (HT 1/8 N-B-25)
- Techflex Cable Sleeves