Shop All Cable Sleeves
Techflex
F6 FR WOVEN, 3/8", Black, Wrap Around
Mfr # F6V0.38TB
Zoro # G0293507
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 3/8"
- Wall Thickness Max .027"
- Box B Put Ups 100'
- Box A Put Ups 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6V0.38TB
- Zoro # G0293507
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 3/8" |
Details
Color | Black w/ White Tracer |
Item | F6 FR WOVEN,3/8",Black,Wrap Around |
Wall Thickness Max | .027" |
Box B Put Ups | 100' |
Box A Put Ups | 250' |
Bulk Spool | 2,000' |
Description
F6 FR WOVEN,3/8 In.,Black,Wrap Around
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8NK)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Duplex Receptacle (S1SPDUSL)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF250D1)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- TECHFLEX Nomex, Lacing Tape, Size 3 Fin C Natural (LT5-S3-FC-NT)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- TECHFLEX Woven Wrap, F6, 1", Black (F6W1.00BK)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/4" x 25FT (BSNY-J-075-25)
- Techflex Cable Sleeves