Shop All Cable Sleeves
Techflex
F6 FR WOVEN 3/4", Black Wrap Around
Mfr # F6V0.75TB
Zoro # G0293960
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 3/4"
- Bulk Spool 1,000'
- Box B Put Ups 50'
- Box A Put Ups 150'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # F6V0.75TB
- Zoro # G0293960
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Details
Color | Black w/ White Tracer |
Item | F6 FR WOVEN 3/4",Black Wrap Around |
Bulk Spool | 1,000' |
Box B Put Ups | 50' |
Box A Put Ups | 150' |
Wall Thickness Max | .027" |
Description
F6 FR WOVEN 3/4 In.,Black Wrap Around
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ground Kit, Surface, 70A, 0.75inWx4L (TGK4)
- ZSI SVW Loop Clamp, 3/8x3/4", 0.406" Hole (SVW-06)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA1000)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69115423)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black/white, Sold by the FT (FRN0.50TB)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (PTN0.75BK50)
- Techflex Cable Sleeves