Shop All Cable Sleeves
Techflex
F6 FR WOVEN, 3/16", Black, Wrap Around
Mfr # F6V0.19TB
Zoro # G0293662
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 3/16"
- Box A Put Ups 500'
- Bulk Spool 3,000'
- Box B Put Ups 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6V0.19TB
- Zoro # G0293662
- Country of Origin Multiple
- Category Cable Sleeves
Dimensions
Size | 3/16" |
Details
Color | Black w/ White Tracer |
Item | F6 FR WOVEN,3/16",Black,Wrap Around |
Box A Put Ups | 500' |
Bulk Spool | 3,000' |
Box B Put Ups | 100' |
Wall Thickness Max | .027" |
Description
F6 FR WOVEN,3/16 In.,Black,Wrap Around
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 2 Outlets (5302M-1S7)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- ANDERSON POWER PRODUCTS PP75 CONN RED (1300G3)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D40S)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- Techflex Cable Sleeves