Shop All Cable Sleeves
Techflex
F6 FR WOVEN, 1-1/4", Black Wrap Around
Mfr # F6V1.25TB
Zoro # G0293979
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1 1/4"
- Bulk Spool 330'
- Box A Put Ups 75'
- Box B Put Ups 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6V1.25TB
- Zoro # G0293979
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 1 1/4" |
Details
Color | Black w/ White Tracer |
Item | F6 FR WOVEN,1-1/4",Black Wrap Around |
Bulk Spool | 330' |
Box A Put Ups | 75' |
Box B Put Ups | 25' |
Wall Thickness Max | .027" |
Description
F6 FR WOVEN,1-1/4 In.,Black Wrap Around
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Flow Switch, 18 mm Connection, SS (SI5006)
- SQUARE D Terminal Block, Gray (9080GME6)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, SS, PK25 (SS-478-L)
- CALBRITE Rod Coupling, Thrd, 3/8in, 1-1/8inL, 316 SS (S60300RC00)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- TECHFLEX Sleeving, 3.500 In., 25 ft., Black (DWN3.50BK25)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- TECHFLEX Braided Sleeving, 0.630 In., 250 ft., Black (HWN0.63BK250)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-10)
- Techflex Cable Sleeves