Shop All Cable Sleeves
Techflex
F6 FR WOVEN, 1-1/2", Black Wrap Around
Mfr # F6V1.50TB
Zoro # G0294058
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1 1/2"
- Bulk Spool 260'
- Wall Thickness Max .027"
- Box A Put Ups 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6V1.50TB
- Zoro # G0294058
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 1 1/2" |
Details
Color | Black w/ White Tracer |
Item | F6 FR WOVEN,1-1/2",Black Wrap Around |
Bulk Spool | 260' |
Wall Thickness Max | .027" |
Box A Put Ups | 50' |
Box B Put Ups | 25' |
Description
F6 FR WOVEN,1-1/2 In.,Black Wrap Around
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-25)
- GE Thermal Unit, 2.76A (CR123H317A)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115VH)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30187)
- TECHFLEX Nomex Braided Sleeving, 3/16", Green (NXN0.19GN)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- TECHFLEX Braided Sleeving, 0.630 In., 10 ft., Black (HWN0.63BK10)
- TECHFLEX Sleeving, 0.830 In., 100 ft., Black (DFN0.83BK100)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Clear (WL-SW-025-50-CL)
- Techflex Cable Sleeves