Shop All Cable Sleeves
Techflex
F6 FLAT 2-1/4", Black Flat Cables Wrap
Mfr # F6Z2.25BK
Zoro # G0294277
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2 1/4"
- Shop Spool 25'
- Width Max 60mm
- Bulk Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # F6Z2.25BK
- Zoro # G0294277
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 2 1/4" |
Width Max | 60mm |
Details
Color | Black |
Item | F6 FLAT 2-1/4",Black Flat Cables Wrap |
Shop Spool | 25' |
Bulk Spool | 50' |
Description
F6 FLAT 2-1/4 In.,Black Flat Cables Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 (PLT1S-C0)
- HUBBELL Repl Mounting Feet For Hblds3 (HBLRFT1)
- SCHNEIDER ELECTRIC 30mm push button, Type K, nonilluminated momentary push button operator, for screw on mushroom button, NEMA 4, 13 (9001KR20)
- LINEMASTER Hercules - Full Shield (536-SWH)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (CCP1.25BK)
- TECHFLEX EMI 2:1, Shield Shrink 3/8", Black (H2C0.38BK)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/4" (FIA1.25RD10)
- TECHFLEX Techflex 1/4in Flexo PET General Purpose Sleeving Dia., 1000', Black (PTN0.25BK1000)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0125-25)
- Techflex Cable Sleeves