Shop All Cable Sleeves
Techflex
F6 FLAT 1", Black Flat Cables Wrap
Mfr # F6Z1.00BK
Zoro # G0294231
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1"
- Shop Spool 25'
- Width Max 30mm
- Bulk Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # F6Z1.00BK
- Zoro # G0294231
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 1" |
Width Max | 30mm |
Details
Color | Black |
Item | F6 FLAT 1",Black Flat Cables Wrap |
Shop Spool | 25' |
Bulk Spool | 50' |
Description
F6 FLAT 1 In.,Black Flat Cables Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Mall Iron (1305)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.5" x 25ft- Black (BSNF-150-25)
- Techflex Cable Sleeves