Shop All Cable Sleeves
Techflex
F6 FLAT 1-3/4", Black Flat Cables Wrap
Mfr # F6Z1.75BK
Zoro # G0294268
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1 3/4"
- Shop Spool 25'
- Width Max 50mm
- Bulk Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6Z1.75BK
- Zoro # G0294268
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 1 3/4" |
Width Max | 50mm |
Details
Color | Black |
Item | F6 FLAT 1-3/4",Black Flat Cables Wrap |
Shop Spool | 25' |
Bulk Spool | 50' |
Description
F6 FLAT 1-3/4 In.,Black Flat Cables Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS07S0100)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.75A, 250V AC, 5 PK (ABC-3/4-R)
- SQUARE D Contactor+Relay Coil 277Vac Nema (9998LH55)
- ANCOR 11" UV Black Standard Cable Zip Ties - 25 pack (199210)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.25BK100)
- TECHFLEX Sleeving, 1 1/2 In Expandable, 50 Ft (PTN1.50BK50)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- TECHFLEX Fireflex AERO Grade SIL/Glass 1-1/2", Red (FIA1.50RD)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- TECHFLEX Silica Braided Sleeving, 1 1/2", Natural (SLN1.50NT)
- VELCRO BRAND One-Wrap Tie Roll 4' (90302)
- Techflex Cable Sleeves