Shop All Cable Sleeves
Techflex
Exhaust/Header Wrap, 2" x 50 ft., Black
Mfr # HFN2.00BK50
Zoro # G8063995
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Length 50 ft
- Color Black
- Wall Thickness 0.06 in
- For Use With Automotive and High Performance Headers and Exhausts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # HFN2.00BK50
- Zoro # G8063995
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
For Maximum Bundle Diameter | 2 in |
Details
Material of Construction | Fiberglass |
Color | Black |
Wall Thickness | 0.06 in |
For Use With | Automotive and High Performance Headers and Exhausts |
Description/Special Features | Extreme Temperature Resistant |
Standards | RoHs |
Item | Exhaust/Header Wrap,2" x 50 ft.,Black |
Properties | Abrasion Resistant, Cut Resistant |
Min. Operating Temperature | -94 Degrees F |
Max. Operating Temperature | 1,200 Degrees F |
Sleeve Construction | Braided |
Description
Exhaust/Header Wrap,2 In. x 50 ft.,Black, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Wall Thickness 0.06 in, Color Black, Length 50 ft, For Use With Automotive and High Performance Headers and Exhausts, Description/Special Features Extreme Temperature Resistant, Standards RoHs, For Maximum Bundle Diameter 2 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Tie Gun, CTG702, Blue, 1/Each (CTG702)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AT84)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1730P-BK)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 4 In. Arm L (ZCKY81)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- TECHFLEX Braided Sleeving, 150 ft., Black (F6N0.50BK)
- TECHFLEX Sleeving, 2.000 In., 10 ft., Black (DWN2.00BK10)
- Techflex Cable Sleeves