Shop All Cable Sleeves
Techflex
Exhaust/Header Wrap, 2" x 25 ft., Natural
Mfr # HFN2.00NT25
Zoro # G8064187
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Length 25 ft
- Color Off White
- Wall Thickness 0.06 in
- Description/Special Features Extreme Temperature Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # HFN2.00NT25
- Zoro # G8064187
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25 ft |
For Maximum Bundle Diameter | 2 in |
Details
Material of Construction | Fiberglass |
Color | Off White |
Wall Thickness | 0.06 in |
Item | Exhaust/Header Wrap,2" x 25 ft.,Natural |
Description/Special Features | Extreme Temperature Resistant |
For Use With | Automotive and High Performance Headers and Exhausts |
Standards | RoHs |
Sleeve Construction | Braided |
Max. Operating Temperature | 1,200 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Properties | Abrasion Resistant, Cut Resistant |
Description
Exhaust/Header Wrap,2 In. x 25 ft.,Natural, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Wall Thickness 0.06 in, Color Off White, Length 25 ft, For Use With Automotive and High Performance Headers and Exhausts, Description/Special Features Extreme Temperature Resistant, Standards RoHs, For Maximum Bundle Diameter 2 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro, 8W, 35W Solar, 432W Batt, 24V Poe (RPPL1224-36-35)
- RACO Electrical Box Cover, Round Ceiling Pan, 1 Gang, Round, Galvanized Steel, KO Centered (703)
- DAYTON Circuit Breaker, NDB2-63 C6/1 Series 6A, 1 Pole, 277V AC, C Curve (5ZUZ3)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 15 ft. L (54533501)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- TECHFLEX Braided Sleeving, 2.000 In., 25 ft., Black (NHN2.00BK25)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (FRN1.25TB250)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/4" x 10FT (BSNY-J-025-10)
- Techflex Cable Sleeves