Shop All Cable Sleeves
Techflex
Exhaust/Header Wrap, 2" x 100 ft., Natural
Mfr # HFN2.00NT100
Zoro # G8064117
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Length 100 ft
- Color Off White
- Wall Thickness 0.06 in
- Description/Special Features Extreme Temperature Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # HFN2.00NT100
- Zoro # G8064117
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
For Maximum Bundle Diameter | 2 in |
Details
Material of Construction | Fiberglass |
Color | Off White |
Wall Thickness | 0.06 in |
Description/Special Features | Extreme Temperature Resistant |
Item | Exhaust Header Wrap |
For Use With | Automotive and High Performance Headers and Exhausts |
Standards | RoHs |
Sleeve Construction | Braided |
Max. Operating Temperature | 1,200 Degrees F |
Properties | Abrasion Resistant, Cut Resistant |
Min. Operating Temperature | -94 Degrees F |
Description
Exhaust Header Wrap, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Wall Thickness 0.06 in, Color Off White, Length 100 ft, For Use With Automotive and High Performance Headers and Exhausts, Description/Special Features Extreme Temperature Resistant, Standards RoHs, For Maximum Bundle Diameter 2 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-5)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black (FGN0.75BK100)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.25BK100)
- TECHFLEX Sleeving, 1 In Heavy Wall, Black, 10 Ft (HWN1.00BK10)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 10ft- Black (BS-J-SCW-075-10-BK)
- Techflex Cable Sleeves