Shop All Cable Sleeves
Techflex
Exhaust/Header Wrap, 2" x 100 ft., Black
Mfr # HFN2.00BK100
Zoro # G8064178
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Length 100 ft
- Color Black
- Wall Thickness 0.06 in
- Standards RoHs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # HFN2.00BK100
- Zoro # G8064178
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
For Maximum Bundle Diameter | 2 in |
Details
Material of Construction | Fiberglass |
Color | Black |
Wall Thickness | 0.06 in |
Standards | RoHs |
Item | Exhaust/Header Wrap,2" x 100 ft.,Black |
Description/Special Features | Extreme Temperature Resistant |
For Use With | Automotive and High Performance Headers and Exhausts |
Sleeve Construction | Braided |
Properties | Abrasion Resistant, Cut Resistant |
Max. Operating Temperature | 1,200 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Description
Exhaust/Header Wrap,2 In. x 100 ft.,Black, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Wall Thickness 0.06 in, Color Black, Length 100 ft, For Use With Automotive and High Performance Headers and Exhausts, Description/Special Features Extreme Temperature Resistant, Standards RoHs, For Maximum Bundle Diameter 2 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- PROSKIT Receptacle Tester, GFCI Outlets (400-030)
- WIREMOLD USB Plugmold, White, 5 Outlets, 2 USB, 3 ft. (WH20GB306TRUSB)
- MERSEN Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Depth: 2.81 in (MPDB63133)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- TECHFLEX Nomex Braided Sleeving, 3/16", Green (NXN0.19GN)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black/white, Sold by the FT (FRN0.50TB)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- GARDNER BENDER Spiral Wrap Combo Pack, 3.5 ft., Black, PK2 (FSP-BLACKTC)
- Techflex Cable Sleeves