Shop All Cable Sleeves
Techflex
EMI 2:1, Shield Shrink 3/4", Black
Mfr # H2C0.75BK
Zoro # G0294362
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3/4"
- Bulk Box Put Up/4' Pcs. 12
- Unshrunk Diameter 19.1mm
- Shop Box Put Up/4' Pcs. 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # H2C0.75BK
- Zoro # G0294362
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Unshrunk Diameter | 19.1mm |
Shrunk Diameter | 9.5mm |
Details
Color | Black |
Item | EMI 2:1,Shield Shrink 3/4",Black |
Bulk Box Put Up/4' Pcs. | 12 |
Shop Box Put Up/4' Pcs. | 2 |
Description
EMI 2:1,Shield Shrink 3/4 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86402)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH (F66T148GV)
- SQUARE D Clamp, Screw On End, GH Channel (9080GH10)
- ECLIPSE TOOLS Wire Ferrule Red, 16 AWG, PK100 (701-016-100)
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- TECHFLEX Insultherm Tru-Fit Fiberglass #2 Black (FGLG.02BK)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- TECHFLEX Braided Sleeving, 4 ft., Black (F6N2.00BK4)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 25' Length (BSLNY050-25)
- Techflex Cable Sleeves