Shop All Cable Sleeves
Techflex
EMI 2:1, Shield Shrink 3/16", Black
Mfr # H2C0.19BK
Zoro # G0294213
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3/16"
- Bulk Box Put Up/4' Pcs. 12
- Shop Box Put Up/4' Pcs. 2
- Unshrunk Diameter 4.8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # H2C0.19BK
- Zoro # G0294213
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/16" |
Unshrunk Diameter | 4.8mm |
Shrunk Diameter | 2.4mm |
Details
Color | Black |
Item | EMI 2:1,Shield Shrink 3/16",Black |
Bulk Box Put Up/4' Pcs. | 12 |
Shop Box Put Up/4' Pcs. | 2 |
Description
EMI 2:1,Shield Shrink 3/16 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Reversing Drum Switch, RS-1M (RS-1M)
- CANTEX Coupling, 3 In., PVC, 3-55/69 In. L (6141630)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Octal, 8 Pin, 16A (70-750EL8-1)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT9125P)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- Techflex Cable Sleeves