Shop All Cable Sleeves
Techflex
EMI 2:1, Shield Shrink 1/2", Black
Mfr # H2C0.50BK
Zoro # G0294292
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1/2"
- Shrunk Diameter 6.4mm
- Shop Box Put Up/4' Pcs. 2
- Bulk Box Put Up/4' Pcs. 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # H2C0.50BK
- Zoro # G0294292
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/2" |
Shrunk Diameter | 6.4mm |
Unshrunk Diameter | 12.7mm |
Details
Color | Black |
Item | EMI 2:1,Shield Shrink 1/2",Black |
Shop Box Put Up/4' Pcs. | 2 |
Bulk Box Put Up/4' Pcs. | 12 |
Description
EMI 2:1,Shield Shrink 1/2 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG4)
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- MERSEN CC Class, ATQR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (ATQR5-6/10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Brown (HS364-S100-BROWN)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (FRN0.50TB50)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- TECHFLEX Gator Wrap 3", Black Abrasion Sleeve (DWG3.00BK)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/4" (FIA1.25RD10)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- Techflex Cable Sleeves