Shop All Cable Sleeves
Techflex
EMI 2:1, Shield Shrink 1", Black
Mfr # H2C1.00BK
Zoro # G0294310
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1"
- Shop Box Put Up/4' Pcs. 2
- Bulk Box Put Up/4' Pcs. 12
- Unshrunk Diameter 25.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # H2C1.00BK
- Zoro # G0294310
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1" |
Unshrunk Diameter | 25.4mm |
Shrunk Diameter | 12.7mm |
Details
Color | Black |
Item | EMI 2:1,Shield Shrink 1",Black |
Shop Box Put Up/4' Pcs. | 2 |
Bulk Box Put Up/4' Pcs. | 12 |
Description
EMI 2:1,Shield Shrink 1 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, White, Color-Coded PVC Insulation (C2064A.12.02)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 1.25" W x 0.43" H - 60" Long (WC307)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (CTRB6025)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- TECHFLEX Turtle Wrap 4", Black Flame Retardant (DWT4.00BK)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- TECHFLEX Gator Wrap 3", Black Abrasion Sleeve (DWG3.00BK)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- Techflex Cable Sleeves