Shop All Cable Sleeves
Techflex
EMI 2:1, Shield Shrink 1-1/2", Black
Mfr # H2C1.50BK
Zoro # G0294380
product price: $70.05
/ea
$70.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polyolefin Cloth
- Expandable Yes
- Color Black
- For Use With Cables, Wires
- Standards RoHS, RU Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # H2C1.50BK
- Zoro # G0294380
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Inside Diameter | 1 1/2 in |
For Minimum Bundle Diameter | 0.751 in |
For Maximum Bundle Diameter | 1.5 in |
Size | 1 1/2" |
Unshrunk Diameter | 38.1mm |
Shrunk Diameter | 19.1mm |
Details
Material of Construction | Polyolefin Cloth |
Expandable | Yes |
Color | Black |
Item | EMI Shielding Dual Wall Heatshrink Tubing |
For Use With | Cables, Wires |
Standards | RoHS, RU Certified |
Description/Special Features | Flame Retardant |
Properties | Abrasion Resistant, Chemical Resistant |
Bulk Box Put Up/4' Pcs. | 12 |
Shop Box Put Up/4' Pcs. | 2 |
Description
EMI Shielding Dual Wall Heatshrink Tubing, Properties Abrasion Resistant, Chemical Resistant, Material of Construction Polyolefin Cloth, Inside Diameter 1 1/2 in, Color Black, For Use With Cables, Wires, Description/Special Features Flame Retardant, Expandable Yes, Standards RoHS, RU Certified, For Maximum Bundle Diameter 1.5 in, For Minimum Bundle Diameter 0.751 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (231)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (212)
- BARKSDALE ACTUATED 160-3200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A32SS)
- HONEYWELL Industrial Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT (BZ-2RQ18-A2)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (CCP1.25BK)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- TECHFLEX Nomex Braided Sleeving, 3/8", Green (NXN0.38GN)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 5/8" x 25ft- Black (BS-J-SCW-0625-25-BK)
- Techflex Cable Sleeves