Shop All Cable Sleeves
Techflex
Dura Race 5", Green Fastens to Carpets
Mfr # DRN5.00GN
Zoro # G0291623
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Lbs / 100' 7
- Bulk Spool 150'
- Shop Spool 25'
- Wall Thickness Max .012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DRN5.00GN
- Zoro # G0291623
- Country of Origin United States
- Category Cable Sleeves
Details
Color | Green |
Item | Dura Race 5",Green Fastens to Carpets |
Lbs / 100' | 7 |
Bulk Spool | 150' |
Shop Spool | 25' |
Wall Thickness Max | .012" |
Description
Dura Race 5 In.,Green Fastens to Carpets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T50D1SF41)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 18mm dia. (VM18VAQ)
- EATON Toggle Switch, 3PST, 6 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7700K2)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- TECHFLEX Gator Wrap 2", Black Abrasion Sleeve (DWG2.00BK)
- TECHFLEX Sleeving, 1.500 In., 50 ft., Black (FGN1.50BK50)
- TECHFLEX Sleeving, 1/8 In Flame Retardant, 10 Ft (FRN0.13TB10)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (FRN1.50TB50)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Black (WL-SW-HD-075-25-BK)
- Techflex Cable Sleeves