Shop All Cable Sleeves
Techflex
Dura Race 5", Gray Fastens to Carpets
Mfr # DRN5.00GY
Zoro # G0291580
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Lbs / 100' 7
- Shop Spool 25'
- Wall Thickness Max .012"
- Bulk Spool 150'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DRN5.00GY
- Zoro # G0291580
- Country of Origin United States
- Category Cable Sleeves
Details
Color | Gray |
Item | Dura Race 5",Gray Fastens to Carpets |
Lbs / 100' | 7 |
Shop Spool | 25' |
Wall Thickness Max | .012" |
Bulk Spool | 150' |
Description
Dura Race 5 In.,Gray Fastens to Carpets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947622)
- NVENT CADDY Purlin Clamp, 3/8 IN Rod Size (3150037PL)
- ALLEN TEL Cat 5e Crossover Cable, 3 ft (AT1503-REC)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- TECHFLEX Braided Sleeving, 0.500" In., 10 ft., Black (F6N0.50BK10)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 100ft- White (BSRW-J-125-100-WT)
- Techflex Cable Sleeves