Shop All Cable Sleeves
Techflex
Dura Race 5", Brown Fastens to Carpets
Mfr # DRN5.00BR
Zoro # G0291510
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Wall Thickness Max .012"
- Shop Spool 25'
- Lbs / 100' 7
- Bulk Spool 150'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DRN5.00BR
- Zoro # G0291510
- Country of Origin United States
- Category Cable Sleeves
Details
Color | Brown |
Item | Dura Race 5",Brown Fastens to Carpets |
Wall Thickness Max | .012" |
Shop Spool | 25' |
Lbs / 100' | 7 |
Bulk Spool | 150' |
Description
Dura Race 5 In.,Brown Fastens to Carpets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Coupling, 2 in., GRC (904149)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC28E0250)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- TECHFLEX Turtle Wrap 4", Black Flame Retardant (DWT4.00BK)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- TECHFLEX Spark Plug Boot SleevIng, 7.50 In., PK8 (UUN7.50BK)
- TECHFLEX Fireflex Firesleeve Aero, 3/4" (FIA0.75RD4)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Standards: UL RECOGNIZED (HWN1.50BK250)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-075-25)
- Techflex Cable Sleeves