Shop All Cable Sleeves
Techflex
Dura Race 5", Black Fastens to Carpets
Mfr # DRN5.00BK
Zoro # G0291617
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness Max .012"
- Bulk Spool 150'
- Shop Spool 25'
- Lbs / 100' 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DRN5.00BK
- Zoro # G0291617
- Country of Origin United States
- Category Cable Sleeves
Details
Color | Black |
Item | Dura Race 5",Black Fastens to Carpets |
Wall Thickness Max | .012" |
Bulk Spool | 150' |
Shop Spool | 25' |
Lbs / 100' | 7 |
Description
Dura Race 5 In.,Black Fastens to Carpets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- FLEX-STRUT Bracket Brace Adapter For FS-201 (FS-5650 E/G)
- HUBBELL Watertight Plug, 16-20p, Repl Int (HBL26W76IN)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 59" x 1 Piece- Black (SR-ED-H-LG-BK)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/4" x 25FT (BSNY-J-025-25)
- Techflex Cable Sleeves