Shop All Cable Sleeves
Techflex
Dura Race 4", Green Fastens to Carpets
Mfr # DRN4.00GN
Zoro # G0291599
product price: $78.09
/ea
Free Shipping & Returns
$78.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Wall Thickness Max .012"
- Lbs / 100' 5.26
- Shop Spool 25'
- Bulk Spool 150'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DRN4.00GN
- Zoro # G0291599
- Country of Origin United States
- Category Cable Sleeves
Details
Color | Green |
Item | Dura Race 4",Green Fastens to Carpets |
Wall Thickness Max | .012" |
Lbs / 100' | 5.26 |
Shop Spool | 25' |
Bulk Spool | 150' |
Description
Dura Race 4 In.,Green Fastens to Carpets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1", Steel (2234)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector BL, PK 2 (ACS001-02)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- BRYANT Bryant 71430NP TECHSPEC® Plug, L14-30, 30A, 125/250V, Black/White (71430NP)
- TECHFLEX Sleeving, 2.500 In., 10 ft., Black (DWN2.50BK10)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 250ft- Taupe (BS-WI-100-250-TP)
- Techflex Cable Sleeves