Shop All Cable Sleeves
Techflex
Dura Race 4", Gray Fastens to Carpets
Mfr # DRN4.00GY
Zoro # G0291608
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Lbs / 100' 5.26
- Shop Spool 25'
- Bulk Spool 150'
- Wall Thickness Max .012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DRN4.00GY
- Zoro # G0291608
- Country of Origin United States
- Category Cable Sleeves
Details
Color | Gray |
Item | Dura Race 4",Gray Fastens to Carpets |
Lbs / 100' | 5.26 |
Shop Spool | 25' |
Bulk Spool | 150' |
Wall Thickness Max | .012" |
Description
Dura Race 4 In.,Gray Fastens to Carpets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS103)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- TENNANT Circuitbreaker, 10.0a, Resetable (383721)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Red (BS-XO-075-25BP-RD)
- Techflex Cable Sleeves