Shop All Cable Sleeves
Techflex
Dura Race 4", Blue Fastens to Carpets
Mfr # DRN4.00BL
Zoro # G0291632
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Shop Spool 25'
- Lbs / 100' 5.26
- Bulk Spool 150'
- Wall Thickness Max .012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DRN4.00BL
- Zoro # G0291632
- Country of Origin United States
- Category Cable Sleeves
Details
Color | Blue |
Item | Dura Race 4",Blue Fastens to Carpets |
Shop Spool | 25' |
Lbs / 100' | 5.26 |
Bulk Spool | 150' |
Wall Thickness Max | .012" |
Description
Dura Race 4 In.,Blue Fastens to Carpets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12P14V53)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100 (PLT12EH-C0)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/2" (FIA1.50RD4)
- Techflex Cable Sleeves