Shop All Cable Sleeves
Techflex
Dura Race 3", Gray Fastens to Carpets
Mfr # DRN3.00GY
Zoro # G0291249
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Wall Thickness Max .012"
- Bulk Spool 150'
- Shop Spool 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DRN3.00GY
- Zoro # G0291249
- Country of Origin United States
- Category Cable Sleeves
Details
Color | Gray |
Item | Dura Race 3",Gray Fastens to Carpets |
Wall Thickness Max | .012" |
Bulk Spool | 150' |
Shop Spool | 25' |
Description
Dura Race 3 In.,Gray Fastens to Carpets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Stainless Steel Cable Clamps - 1/4" Dia - Rubber Insulated - 100 Pcs (CC-5021-C)
- ZORO SELECT Switch, Brown, 20A, 3-Way Switch, 1 to 2 HP (9903)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.11 to 4 In. Arm L (ZCY44)
- HUBBELL CONTROL SOLUTIONS Universal Voltage Power Pack w/ Manual On/Off Control (UVPPM)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black, Sold by the FT (PTN0.50BK)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red (FIN0.25RD50)
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 25ft- Black (BS-WI-100-25-BK)
- Techflex Cable Sleeves